Shop All Desk Accessories & Organizers
Floortex
Desktex Polycarb AntiS Desk, 35"x71"
Mfr # FRDE3571RA
Zoro # G0054323
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Clamp Size 71" x 35"
- Overall Width 35 in
- Material Polycarbonate
- Height 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRDE3571RA
- Zoro # G0054323
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Clamp Size | 71" x 35" |
Overall Width | 35 in |
Height | 0.03 in |
Width | 35 in |
Length | 71 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Polycarbonate |
Includes | Desk Mat Only |
For Use With | For use on table Surfaces |
Application | Ideal For All Home and Office Work Surfaces; Computer Desks, Dressing Tables and Dinning Tables |
Description
Desktex Polycarb AntiS Desk,35 In.x71 In.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER GRAPH 8.5X11 1 RULED REAM (811-12S)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- Floortex Desk Accessories & Organizers