Shop All Desk Accessories & Organizers
Floortex
Desktex AntiS Polycarb Rect. 12"x18", PK4
Mfr # FPDE12184RA44
Zoro # G0054280
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Width 12 in
- Material Polycarbonate
- Clamp Size 18" x 12"
- Height 0.03125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPDE12184RA44
- Zoro # G0054280
- UPC # 874951003904
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12 in |
Clamp Size | 18" x 12" |
Height | 0.03125 in |
Width | 12 in |
Length | 18 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Polycarbonate |
For Use With | For use on table Surfaces |
Includes | 4 Desk Mats Only |
Application | Ideal For All Home and Office Work Surfaces; Computer Desks, Dressing Tables and Dinning Tables |
Description
Desktex AntiS Polycarb Rect. 12"x18",Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- ZORO SELECT Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DACASSO Burgundy Bonded Rectangular Leather Mouse Pad (AG-5214)
- PCI Pci Brother Tn850 Tn-850 Black Toner Ctg (TN850-PCI)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- DACASSO Black Leather 3Pc Desk Set w/34x20 pad (DF-1037)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- Floortex Desk Accessories & Organizers