Shop All Desk Accessories & Organizers
Floortex
Desktex 100Perc.Recycld Smth, 19"x24", PK2
Mfr # FPDE1924P2
Zoro # G0054253
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tinted
- Clamp Size 24" x 19"
- Material Recycled PET
- Overall Width 19 in
- Height 0.03125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPDE1924P2
- Zoro # G0054253
- UPC # 874951000071
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Clamp Size | 24" x 19" |
Overall Width | 19 in |
Height | 0.03125 in |
Length | 24 in |
Details
Color | Tinted |
Material | Recycled PET |
For Use With | Ideal for Desk/Work Surfaces |
Includes | 2 Desk Mats Only |
Application | Ideal For All Home and Office Work Surfaces, Tables and Desks |
Description
Desktex 100Perc.Recycld Smth,19"x24",Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- ARTISTIC Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm (AOP60640MS)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso Leather Deluxe Letter - Chocolate Brown (e3402)
- Floortex Desk Accessories & Organizers