Shop All Entrance Mats
Floortex
Connectors, Black, 4 in W x
Mfr # FB4OCTOCON
Zoro # G0054807
product price: $28.69
/pk 10, $2.87/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Length 4 in
- Size 4" x 4"
- Color Black
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FB4OCTOCON
- Zoro # G0054807
- UPC # 874951003683
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 4 in |
Overall Length | 4 in |
Size | 4" x 4" |
Details
Item | Connectors |
Color | Black |
Thickness | 2 in |
Weight | 1 |
Backing Material and Surface Material | Plastic |
Description
Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HONEYWELL NORTH North® Flex Cold Grip„¢ Insulated Gloves, NF11HD/9L, 1-Pair (NF11HD/9L)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XL)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- CAROLINES TREASURES 24 x 36 in. Veiltail Goldfish Love Indoor or Outdoor Mat (CK5481JMAT)
- CONDOR Entrance Runner, Gray, 3 ft. W x 8 ft. L (24N279)
- FIRST CONCEPT DOR MAT CIR WLCM SUNFLWR (FC-72021)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- Floortex Entrance Mats