Shop All Protective Floor Coverings
Floortex
Colortex Pebbles HF/LP Carpet, 36"x48"
Mfr # FC229220ECPB
Zoro # G0054201
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chair Mat
- Length 53 in
- Width 45 in
- Material Polyvinyl Chloride (PVC)
- Thickness 85 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC229220ECPB
- Zoro # G0054201
- UPC # 874951001306
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 53 in |
Width | 45 in |
Details
Item | Standard Pile Antimicrobial Chair Mat |
Type | Chair Mat |
Material | Polyvinyl Chloride (PVC) |
Thickness | 85 mil |
Color | Clear |
Weight | 9.35 lbs |
Description
Colortex Pebbles HF/LP Carpet,36"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93APN .012 Nylon Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APN)
- PROFESSIONAL EASY-OFF® Oven and Grill Cleaner, Unscented, 24 oz Aerosol Spray (62338-85261)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- FLOORTEX Hometex AntiMicrob Home Set, 5Ct (FRHMHSS1)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- Floortex Protective Floor Coverings