Shop All Protective Floor Coverings
Floortex
Colortex Drops Design HF/LP Cpt, 36"x48"
Mfr # FC229220ECDR
Zoro # G0054192
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 48 in
- Thickness 0.075 in
- Material Polycarbonate
- Color Multi-colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC229220ECDR
- Zoro # G0054192
- UPC # 874951003676
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 36 in |
Width | 48 in |
Details
Item | Chair Mat |
Thickness | 0.075 in |
Material | Polycarbonate |
Color | Multi-colored |
For Use With | Suitable for use on hard floors and Carpet Tiles |
Weight | 4.55 |
Includes | Chair Mat Only |
Pattern | Drops |
Description
Colortex Drops Design HF/LP Cpt,36"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- GAIN Fling! Original Scent Laundry Detergent Pod 19 oz 24 pk, 24PK (73494)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- FLOORTEX Hometex AntiMicrob Home Set, 5Ct (FRHMHSS1)
- ORGILL POLY ORGILL POLY 6X14-B Poly Film, 100 ft L, 14 ft W, 6 mil Thick, Black (6X14-B)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- PRO TECT ASSOCIATES INC. Pro Tect Runner® Protection 36"W x 50'L Roll (PR36-50)
- Floortex Protective Floor Coverings