Shop All Chair Mats
Floortex
Cleartex Ultimat XXL Polycarb Square Office Mat for Carpets, 59 x 79
Mfr # 1115020023ER
Zoro # G7732941
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type All Pile Carpets
- Color Clear
- Thickness 0.1"
- Size No Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # 1115020023ER
- Zoro # G7732941
- UPC # 874951001849
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Size | No Lip |
Width | 59" |
Length | 79" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | All Pile Carpets |
Color | Clear |
Thickness | 0.1" |
For Use With | All Pile Carpets |
Weight | 22 lbs |
Material | Original Floortex Polycarbonate |
Application | All Pile Carpet |
Capacity | 250 lbs |
Standards | GREENGUARD Certified; GREENGUARD Gold Certifed |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Mat Backing Material | Original Floortex Polycarbonate |
Backing | Gripper |
Description
Floortex® Cleartex Ultimat XXL Polycarb Square Office Mat for Carpets, 59 x 79, Clear
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- FLOORTEX Glass Chair Mat 40"x53", Rectangular Shape, Clear, for Hard Floor/Carpet (FC124053EG)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341526LV)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 47in x 35in (FR129017LV)
- Floortex Chair Mats