Shop All Tablecloths & Runners
Floortex
Cleartex Polycarb Circ HF Diameter 24"
Mfr # FC126020RR
Zoro # G0054019
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Color Clear
- Material Polycarbonate
- Type Floor Mat
- Application Hard Floor, Home, Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC126020RR
- Zoro # G0054019
- UPC # 874951000378
- Country of Origin United Kingdom
- Category Tablecloths & Runners
Dimensions
Mat Depth | 75 mil |
Mat Diameter | 24 in |
Details
Item | Floor Mat |
Shape | Circle |
Color | Clear |
Material | Polycarbonate |
Type | Floor Mat |
Application | Hard Floor, Home, Office |
Features | Smell-Free, Ergonomic, Tin-Free, Lead-Free, Durable, Crack Resistant, Cadmium-Free, Smooth Back, Moisture Resistant, Non-Toxic, Eco-Friendly, Curl Resistant, Phthalate-Free, Dirt Resistant, Straight Edge, Recycled |
Description
Cleartex Polycarb Circ HF Diameter 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVOLUTION TEA Tea Traditional Foil Pack, PK60 (30-8570)
- HAMILTON BEACH Rice Cooker Silver 14Cup (37548)
- VOLLRATH Bumper Lin For /Idea-Medalie - Part# 2241001 (2241001)
- 5280 CULINARY Bbq Rub Cluck 8Oz (CLUCKRUB-CS)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- Floortex Tablecloths & Runners