Shop All Chair Mats
Floortex
CHAIRMAT, PC, XXL, 60X60
Mfr # FLR1215015019ER
Zoro # G301827006
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FLR1215015019ER
- Zoro # G301827006
- Country of Origin United Kingdom
- Category Chair Mats
Description
Cleartex XXL Ultimat Chairmat is manufactured from Original Floortex Polycarbonate for the ultimate in durability. Extra-large format provides extended floor protection. Chairmat has twice the impact strength of PVC to provide a highly rigid, ergonomic, easy-glide surface. High clarity allows the beauty of flooring to shine through. Rectangular chairmat protects flooring from wear and damage caused by chair casters. It will not adversely react with varnished flooring. Smooth back is ideal for use on hard floors. Polycarbonate will instantly go flat so no need to wait to flatten before use. Manufactured using up to 30 percent renewable energy, this 100 percent recyclable chairmat is free of phthalates, cadmium, tin and lead content. It is also Green Guard Indoor Air Quality Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- FLOORTEX Mat, Anti-Fatigue, Systm 4000x, Blk, 20"x30" (FCA42030XBK)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- FLOORTEX Phthalate Free Mat, LP Carpets, 48"x60" (FRPF1115225EV)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47" (NCCMFLBG0001)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- Floortex Chair Mats