Shop All Chair Mats
Floortex
Chair Mat, Rectangular, Clear, 48"x60"
Mfr # FR3115226EV
Zoro # G6594791
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 48 in x 60 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR3115226EV
- Zoro # G6594791
- UPC # 874951003232
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.11 in |
Backing | Anti-Static PVC |
Material | PVC, Vinyl |
Edges | Straight |
Product Type | Chair Mat |
Body Shape | Rectangle |
Back Texture | Studded |
Edge Style | Straight |
Includes Lip | No |
For Floor Type | Carpet |
Maximum Carpet Thickness | 3/8 in |
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 60 in, Material PVC, Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- FLOORTEX Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet (FC11197523ER)
- FLOORTEX Corner Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215219LR)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115226LV)
- FLOORTEX Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In. (11341525LV)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- FLOORTEX Ultimat Mat 38"x39", Workstation Shape, Blue, for Carpet (FC111001009RBL)
- Floortex Chair Mats