Shop All Chair Mats
Floortex
Chair Mat, Rectangular, Clear, 48"x60"
Mfr # FR1215219ER
Zoro # G7376181
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 48 in x 60 in
- Color Clear
- Thickness 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1215219ER
- Zoro # G7376181
- UPC # 874951001672
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Edges | Straight |
Backing | Non-Cleated |
Material | Polycarbonate |
Product Type | Chair Mat |
Body Shape | Rectangle |
For Floor Type | Hard Floors |
Edge Style | Straight |
Includes Lip | No |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 48 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, for Carpet (FR119226LV)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- FLOORTEX Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 60 x 48 (EC1215020ERA)
- Floortex Chair Mats