Shop All Chair Mats
Floortex
Chair Mat, Rectangular, Clear, 48"x60"
Mfr # FR1115223ER
Zoro # G7375859
product price: $103.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 48 in x 60 in
- Color Clear
- Thickness 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1115223ER
- Zoro # G7375859
- UPC # 874951001139
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.085 in |
Edges | Straight |
Material | Polycarbonate |
Backing | Cleated |
Product Type | Chair Mat |
Body Shape | Rectangle |
Includes Lip | No |
Edge Style | Straight |
For Floor Type | Carpet |
Maximum Carpet Thickness | 1/2 in |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (FR319226LV)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- FLOORTEX Advantagemat Pvc Rectangular Chair Mat For Hard Floor And Carpet Tiles 48 X 60 In. (1215020EV)
- FLOORTEX Advantagemat Rect. LP Carpet 30"x48", Rectangular Shape, for Carpet (FC1175120EV)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FR1115227ER)
- Floortex Chair Mats