Shop All Chair Mats
Floortex
Chair Mat, Rectangular, Clear, 48"x53"
Mfr # FR1213419ER
Zoro # G7376175
product price: $107.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 48 in x 53 in
- Color Clear
- Thickness 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1213419ER
- Zoro # G7376175
- UPC # 874951001900
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 53 in |
Overall Length | 53 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Backing | Smooth Back |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
For Floor Type | Hard Floors |
Includes Lip | No |
Edge Style | Straight |
Body Shape | Rectangle |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- FLOORTEX Advantagemat Pvc Rectangular Chair Mat For Hard Floor And Carpet Tiles 48 X 60 In. (1215020EV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Hard Floors - 46" x 60" (NRCMFLBS0004)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24014W in. x 72 ft. 4 ft. Wide Slat NATURAL Bamboo Roll-Up Chair Mat - 8mm thick…no tongue…natural latex backing (AMB24014W)
- Floortex Chair Mats