Floortex

Chair Mat, Contoured, Without Floor, Clear


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Contoured
  • Color Black
  • Thickness 17/200 in
  • Brake Fluid Resistant No
  • Material polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Floortex
  • MFR # FCA11S
  • Zoro # G2524127
  • UPC #
    874951007513
  • Country of Origin Multiple
  • Category Chair Mats

Dimensions

Length 62 in
Width 38 in
Size (WxL) 62 in

Description

Antifatigue Mat, Width 38 in, Thickness 17/200 in, Surface Material Polyurethane, Mat Shape Oval, Length 62 in, Mat Product Type Antifatigue Mat, Edge Style Straight

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.