Shop All Chair Mats
Floortex
Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet
Mfr # FR1115020023ER
Zoro # G7346328
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.09 in
- Backing Cleated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR1115020023ER
- Zoro # G7346328
- UPC # 874951001849
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 79 in |
Overall Width | 60 in |
Overall Length | 79 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.09 in |
Backing | Cleated |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
Edge Style | Straight |
Includes Lip | No |
For Floor Type | Carpet |
Back Texture | Studded |
Maximum Carpet Thickness | 1/4 in |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 60 in, Overall Length 79 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- SEALY Mattress, King, 13" H (527008-61)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x53, Clear (ER1113423ER)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX Floortex Cleartex 1112123ER Ultimat Polycarbonate Square Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 48 X 48 In. (1112123ER)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- Floortex Chair Mats