Shop All Chair Mats
Floortex
Chair Mat 60"x60", Square Shape, Clear, for Carpet
Mfr # FR1115015023ER
Zoro # G7346300
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Shape Square
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Overall Dimensions 60 in x 60 in
- Color Clear
- Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR1115015023ER
- Zoro # G7346300
- UPC # 874951001832
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 60 in |
Overall Width | 60 in |
Overall Length | 60 in |
Details
Item | Chair Mat |
Shape | Square |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.09 in |
Backing | Cleated |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
Back Texture | Studded |
Edge Style | Straight |
For Floor Type | Carpet |
Maximum Carpet Thickness | 1/4 in |
Includes Lip | No |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 60 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- VOLLRATH Servewell Well Assembly (38101)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- FLOORTEX Ultimat Polycarb, L/M Carpet, 47"x35" (FC118923ER)
- FLOORTEX Floortex Cleartex 11197523ER Ultimat Polycarbonate Rectangular Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 47 X 30 In. (11197523ER)
- FLOORTEX Floortex 1230025EV Cleartex Advantagemat PVC Rectangular Chair Mat - 48 x 118 in. (FR1230025EV)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (FR319226LV)
- ZORO SELECT Chair Mat (141043)
- Floortex Chair Mats