Shop All Chair Mats
Floortex
Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor
Mfr # FR1215030019ER
Zoro # G7346258
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 60 in x 118 in
- Color Clear
- Thickness 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1215030019ER
- Zoro # G7346258
- UPC # 874951001719
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 118 in |
Overall Length | 118 in |
Overall Width | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Edges | Straight |
Backing | Non-Cleated |
Material | Polycarbonate |
Product Type | Chair Mat |
Edge Style | Straight |
Includes Lip | No |
Back Texture | Smooth |
For Floor Type | Hard Floors |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 60 in, Overall Length 118 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- FLOORTEX Chair Mat 39"x49", Contoured Shape, Clear, for Carpet (FR119923SR)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- FLOORTEX Chair Mat for Low Pile Carpet 1/4" or Le (FR114860LEBV)
- FLOORTEX Corner Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215219LR)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- FLOORTEX Chair Mat for Low Pile Carpet, Rectangula (FC113047LEBV)
- Floortex Chair Mats