Shop All Chair Mats
Floortex
Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet
Mfr # FR1120023ER
Zoro # G7320805
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.085 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR1120023ER
- Zoro # G7320805
- UPC # 874951002204
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 79 in |
Overall Width | 48 in |
Overall Length | 79 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Material | Polycarbonate |
Backing | Cleated |
Edges | Straight |
Product Type | Chair Mat |
Includes Lip | No |
Body Shape | Rectangle |
Edge Style | Straight |
For Floor Type | Carpet |
Back Texture | Studded |
Maximum Carpet Thickness | 1/2 in |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 79 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black (HONVP3LLOVEBLK)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- FLOORTEX Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet (FC11197523ER)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Floortex Cleartex 1115226LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226LV)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215020LRA)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- Floortex Chair Mats