Shop All Chair Mats
Floortex
Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet
Mfr # FRAB1115026EV
Zoro # G7346249
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 48 in x 60 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FRAB1115026EV
- Zoro # G7346249
- UPC # 874951001313
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.11 in |
Edges | Straight |
Backing | Cleated |
Material | Antimicrobial PVC, Antimicrobial Vinyl |
Product Type | Antimicrobial Chair Mat |
Maximum Carpet Thickness | 3/8 in |
Includes Lip | No |
Body Shape | Rectangle |
Edge Style | Straight |
For Floor Type | Carpet |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 60 in, Material Antimicrobial PVC, Antimicrobial Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Antimicrobial Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- FLOORTEX Floortex Cleartex 1115226EV Advantagemat Pvc Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226EV)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (FR319226LV)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, for Carpet (FR1120025EV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- ALECO Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge (120227)
- Floortex Chair Mats