Shop All Chair Mats
Floortex
Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet
Mfr # FR1115227ER
Zoro # G7376209
original price:
$163.12
11% off
new price: $143.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1 in Thick
- Overall Dimensions 48 in x 60 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1115227ER
- Zoro # G7376209
- UPC # 874951001016
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1 in Thick |
Color | Clear |
Thickness | 0.11 in |
Backing | Cleated |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
Includes Lip | No |
Body Shape | Rectangle |
For Floor Type | Carpet |
Edge Style | Straight |
Back Texture | Studded |
Maximum Carpet Thickness | 1/2 in |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- FLOORTEX Phthalate Free Mat, HF, 36"x48" (FRPF129225EV)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- FLOORTEX BioPVC Eco Friendly Reduced Carbon Chair Mats for Low Pile Carpets up to 1/4 - 45 x 53 (NRCMFLFG0003)
- FLOORTEX Chair Mat for Low Pile Carpet, Rectangula (FC113648LLBV)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- Floortex Chair Mats