Shop All Chair Mats
Floortex
Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet
Mfr # FR1113427LR
Zoro # G7376330
product price: $119.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1 in Thick
- Color Clear
- Thickness 0.11 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1113427LR
- Zoro # G7376330
- UPC # 874951001078
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 53 in |
Lip Dimensions | 25 in x 10 in |
Overall Length | 53 in |
Lip Width | 10 in |
Lip Length | 25 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1 in Thick |
Color | Clear |
Thickness | 0.11 in |
Material | Polycarbonate |
Edges | Straight |
Backing | Cleated |
Product Type | Chair Mat |
Body Shape | Traditional Lip |
Back Texture | Studded |
Edge Style | Straight |
For Floor Type | Carpet |
Lip Shape | Rectangle |
Maximum Carpet Thickness | 1/2 in |
Includes Lip | Yes |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115227LR)
- FLOORTEX Phthalate Free Mat, HF, 48"x60" (FRPF1215225EV)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113423LR)
- FLOORTEX BioPVC Eco Friendly Reduced Carbon Chair Mats for Low Pile Carpets up to 1/4 - 45 x 53 (NRCMFLFG0003)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- Floortex Chair Mats