Shop All Chair Mats
Floortex
Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet
Mfr # FR1113423ER
Zoro # G7376236
product price: $122.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Overall Dimensions 48 in x 53 in
- Color Clear
- Thickness 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1113423ER
- Zoro # G7376236
- UPC # 874951001368
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 53 in |
Overall Width | 48 in |
Overall Length | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Edges | Straight |
Material | Polycarbonate |
Backing | Cleated |
Product Type | Chair Mat |
Body Shape | Rectangle |
Includes Lip | No |
Maximum Carpet Thickness | 1/2 in |
Back Texture | Studded |
Edge Style | Straight |
For Floor Type | Carpet |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Premium Platform Bed Base (PB33)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLOORTEX Chair Mat 48"x118", Clear (FR1130023ER)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- FLOORTEX Floortex 1230025EV Cleartex Advantagemat PVC Rectangular Chair Mat - 48 x 118 in. (FR1230025EV)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115225EV)
- Floortex Chair Mats