Shop All Chair Mats
Floortex
Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet
Mfr # FR1130025EV
Zoro # G0053991
product price: $158.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Clear
- Thickness 90 mil
- Width 45 in
- Features Plasticizer-free, Phthalate-free, BPA Free, Crack Resistant, PVC-free, Break Resistant, Chip Resistant, Gripper, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR1130025EV
- Zoro # G0053991
- UPC # 874951001054
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 45 in |
Length | 53 in |
Details
Item | Cleartex Advantagemat Low Pile Carpet PVC Rectangluar Chair Mat |
Shape | Rectangle |
Color | Clear |
Thickness | 90 mil |
Features | Plasticizer-free, Phthalate-free, BPA Free, Crack Resistant, PVC-free, Break Resistant, Chip Resistant, Gripper, Durable |
Mat Surface Material | Polyethylene Terephthalate (PET) |
Recycled | Yes |
Application/Usage | Home, Office, Carpeted Floor, Carpet |
Description
Cleartex Adv PVC Rect. LP Cpt,48"x118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- FLOORTEX Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 60 x 48 (EC1215020ERA)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, for Carpet (FR119226LV)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- FLOORTEX BioPVC Eco Friendly Reduced Carbon Chair Mats for Low Pile Carpets up to 1/4 - 45 x 53 (NRCMFLFG0003)
- Floortex Chair Mats