Shop All Chair Mats
Floortex
Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet
Mfr # FC118923LR
Zoro # G7320735
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 47 in x 35 in
- Color Clear
- Thickness 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FC118923LR
- Zoro # G7320735
- UPC # 874951001603
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 35 in |
Lip Dimensions | 20 in x 10 in |
Lip Length | 20 in |
Lip Width | 10 in |
Overall Length | 47 in |
Overall Width | 35 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.085 in |
Edges | Straight |
Material | Polycarbonate |
Backing | Cleated |
Product Type | Chair Mat |
Body Shape | Traditional Lip |
Includes Lip | Yes |
Lip Shape | Rectangle |
For Floor Type | Carpet |
Edge Style | Straight |
Maximum Carpet Thickness | 1/2 in |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- FLOORTEX Floortex Cleartex 119226LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 36 X 48 In. (119226LV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Phthalate Free Mat, HF, 36"x48" (FRPF129225EV)
- FLOORTEX Ecotex EPolymer Rect. HF, 30"x48" (FCECO123048EP)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- Floortex Chair Mats