Shop All Chair Mats
Floortex
Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor
Mfr # FC128920ERA
Zoro # G7320638
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Color Clear
- Thickness 0.075 in
- Backing Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC128920ERA
- Zoro # G7320638
- UPC # 874951002044
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 35 in |
Overall Length | 47 in |
Overall Width | 35 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Backing | Anti-Slip |
Material | Polycarbonate |
Edges | Straight |
Product Type | Chair Mat |
Body Shape | Rectangle |
Edge Style | Straight |
For Floor Type | Carpet Tiles, Hard Floors |
Includes Lip | No |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet Tiles, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- FLOORTEX Black PVC Chair Mat (114553LLBV)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, for Carpet (FR119226LV)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113427LR)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341525LV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- ECOTEX Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 39" x 48" (FRECO113948EP)
- Floortex Chair Mats