Shop All Chair Mats
Floortex
Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor
Mfr # FC128919ER
Zoro # G7320540
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 47 in x 35 in
- Color Clear
- Thickness 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC128919ER
- Zoro # G7320540
- UPC # 874951001870
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 35 in |
Overall Width | 35 in |
Overall Length | 47 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Edges | Straight |
Material | Polycarbonate |
Backing | Smooth Back |
Product Type | Chair Mat |
Body Shape | Rectangle |
For Floor Type | Hard Floors |
Edge Style | Straight |
Back Texture | Smooth |
Includes Lip | No |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- FLOORTEX BioPVC Eco Friendly Reduced Carbon Chair Mats for Low Pile Carpets up to 1/4 - 45 x 53 (NRCMFLFG0003)
- FLOORTEX Phthalate Free Mat, HF, 45"x53" (FRPF1213425EV)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- FLOORTEX Corner Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215219LR)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113427LR)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- Floortex Chair Mats