Shop All Chair Mats
Floortex
Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor
Mfr # FCM121525ER
Zoro # G7346230
product price: $330.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 46 in x 60 in
- Color Clear
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCM121525ER
- Zoro # G7346230
- UPC # 874951001795
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 46 in x 60 in |
Overall Width | 46 in |
Overall Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.2 in |
Edges | beveled |
Backing | Non-Cleated |
Material | Polycarbonate |
Product Type | Chair Mat |
Includes Lip | No |
Body Shape | Rectangle |
For Floor Type | Carpet, Hard Floors |
Edge Style | Beveled |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Beveled, Thickness 0.2 in, Overall Width 46 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- FLOORTEX Mat, Anti-Fatigue, Systm 4000x, Blk, 20"x30" (FCA42030XBK)
- FLOORTEX Black PVC Chair Mat (114553LLBV)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- Floortex Chair Mats