Shop All Chair Mats
Floortex
Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor
Mfr # FCM121345ER
Zoro # G7346370
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 46 in x 53 in
- Color Clear
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FCM121345ER
- Zoro # G7346370
- UPC # 874951001788
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 46 in x 53 in |
Overall Length | 53 in |
Overall Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.2 in |
Edges | beveled |
Backing | Non-Cleated |
Material | Polycarbonate |
Product Type | Chair Mat |
For Floor Type | Carpet, Hard Floors |
Includes Lip | No |
Body Shape | Rectangle |
Edge Style | Beveled |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Beveled, Thickness 0.2 in, Overall Width 46 in, Overall Length 53 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- RESTOR-IT Furniture and Fabric Repair Kit, Red (18085)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- FLOORTEX Floortex Cleartex 11197523ER Ultimat Polycarbonate Rectangular Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 47 X 30 In. (11197523ER)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- Floortex Chair Mats