Shop All Chair Mats
Floortex
Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet
Mfr # PF1113425EV
Zoro # G6178770
Sold in multiples of 2 for $141.90
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$141.90
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpets up to 0.25 in thick
- Color Clear
- Thickness 0.09 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # PF1113425EV
- Zoro # G6178770
- UPC # 874951001054
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 45 in |
Width | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpets up to 0.25 in thick |
Color | Clear |
Thickness | 0.09 in |
Material | PVC |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Gripper |
Capacity | 200 lbs |
Mat Backing Material | Floortex Phthalate-Free PVC |
Description
Chair Mat,Free Pvc,Low Carpet,53 In.x45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Flat Black (01STRAP7572WR1)
- BOSS Vinyl Executive Chair (B9471-BG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FR124553HLBV)
- FLOORTEX Chair Mat, Contoured, Without Floor, Clear (FCA11S)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In. (11341525LV)
- FLOORTEX Floortex Cleartex 11341526LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 45 X 53 In. (11341526LV)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118923LR)
- Floortex Chair Mats