Shop All Chair Mats
Floortex
Chair Mat 39"x49", Contoured Shape, Clear, for Carpet
Mfr # FR119923SR
Zoro # G7376288
original price:
$107.27
7% off
new price: $99.69
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$99.69
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.085 in
- Edges Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR119923SR
- Zoro # G7376288
- UPC # 874951001207
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 39 in x 49 in |
Overall Width | 39 in |
Overall Length | 49 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Edges | Straight |
Material | Polycarbonate |
Backing | Cleated |
Product Type | Chair Mat |
Includes Lip | No |
Edge Style | Straight |
Body Shape | Contour |
Maximum Carpet Thickness | 1/2 in |
For Floor Type | Carpet |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 39 in, Overall Length 49 in, Material Polycarbonate, Body Shape Contour, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- FLOORTEX Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet (FC11197523ER)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- FLOORTEX Floortex Cleartex 11197523ER Ultimat Polycarbonate Rectangular Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 47 X 30 In. (11197523ER)
- Floortex Chair Mats