Shop All Chair Mats
Floortex
Chair Mat 38"x39", Nonagon Shape, Clear, for Carpet
Mfr # FC111001009R
Zoro # G7346355
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Workstation
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Overall Dimensions 38 in x 39 in
- Color Clear
- Thickness 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC111001009R
- Zoro # G7346355
- UPC # 874951002945
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 38 in x 39 in |
Overall Length | 39 in |
Overall Width | 38 in |
Details
Item | Chair Mat |
Shape | Workstation |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Backing | Cleated |
Material | Polycarbonate |
Edges | Straight |
Product Type | Chair Mat |
Includes Lip | No |
Edge Style | Straight |
Back Texture | Studded |
For Floor Type | Carpet |
Body Shape | Nonagon |
Maximum Carpet Thickness | 1/2 in |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 38 in, Overall Length 39 in, Material Polycarbonate, Body Shape Nonagon, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- KEYSTONE FABRICS Crank Bracket (CR12)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- FLOORTEX Floortex Cleartex 119226LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 36 X 48 In. (119226LV)
- FLOORTEX Floortex Cleartex 1112123ER Ultimat Polycarbonate Square Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 48 X 48 In. (1112123ER)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341526LV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- Floortex Chair Mats