Shop All Chair Mats
Floortex
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet
Mfr # FR319226LV
Zoro # G7346389
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 36 in x 48 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR319226LV
- Zoro # G7346389
- UPC # 874951003218
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 36 in x 48 in |
Lip Dimensions | 20 in x 10 in |
Overall Width | 36 in |
Overall Length | 48 in |
Lip Width | 10 in |
Lip Length | 20 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.11 in |
Material | PVC, Vinyl |
Edges | Straight |
Backing | Cleated |
Product Type | Chair Mat |
Edge Style | Straight |
For Floor Type | Carpet |
Lip Shape | Rectangle |
Includes Lip | Yes |
Body Shape | Traditional Lip |
Maximum Carpet Thickness | 3/8 in |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 36 in, Overall Length 48 in, Material PVC, Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Chair Mat 48"x79", for Hard Floor/Carpet (FR1220025EV)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLOORTEX Black PVC Chair Mat (124860HEBV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FR1115227ER)
- FLOORTEX Corner Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215219LR)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- Floortex Chair Mats