Shop All Chair Mats
Floortex
Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC
Mfr # PF119225EV
Zoro # G6178755
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Low Pile Carpets up to 0.25 in Thick; Low Pile Carpets up to 0.25 in
- Color Clear
- Thickness 0.09 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # PF119225EV
- Zoro # G6178755
- UPC # 874951001030
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 36 in |
Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Low Pile Carpets up to 0.25 in Thick; Low Pile Carpets up to 0.25 in |
Color | Clear |
Thickness | 0.09 in |
Material | PVC |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Gripper |
Capacity | 200 lbs |
Mat Backing Material | Floortex Phthalate-Free PVC |
Description
Chair Mat,Free Pvc,Low Carpet,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- FLOORTEX Ultimat Polycarb, L/M Carpet, 47"x35" (FC118923ER)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115230TR)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- Floortex Chair Mats