Shop All Arts & Crafts
Floortex
Bubbalux Craft Board Letter S, Red, PK6
Mfr # FPBU118RD2
Zoro # G0053781
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate, Polyvinyl Chloride (PVC)
- Type Chair Mat
- Features Non-stick, Phthalate-free, Durable, Fire Resistant, Break Resistant, Odorless, Anti-slip, Impact Resistant, Curl Resistant, Non-toxic, Eco-friendly, Crack Resistant
- Application Office, Home, Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPBU118RD2
- Zoro # G0053781
- UPC # 874951001849
- Country of Origin United Kingdom
- Category Arts & Crafts
Dimensions
Mat Width | 79 in |
Mat Length | 60 in |
Details
Item | Cleartex Ultimat XXL All Carpet Piles Polycarbonate Rectangular Chair Mat |
Color | Clear |
Material | Polycarbonate, Polyvinyl Chloride (PVC) |
Type | Chair Mat |
Features | Non-stick, Phthalate-free, Durable, Fire Resistant, Break Resistant, Odorless, Anti-slip, Impact Resistant, Curl Resistant, Non-toxic, Eco-friendly, Crack Resistant |
Application | Office, Home, Carpet |
Shape | Rectangle |
Mat Thickness | 90 mil |
Description
Bubbalux Craft Board Letter S,Red,Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-MBAGS Mildew Gas Bag - Each (DS-MBAGS)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12603)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- MATTEL Hot Wheels Basic Car Assortment Die Cast Metal (C4982)
- FLOORTEX Bubbalux, 20"x30", Marine Blue PK2 (FCBU2030BL2)
- FLOORTEX Bubbalux Board, 20"x30", Daff. Yel, PK2 (FCBU2030YL2)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 24 (BIN570171)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- Floortex