Shop All Chair Mats
Floortex
Black PVC Chair Mat
Mfr # 123648HLBV
Zoro # G809252737
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.08 in
- Material PVC, Vinyl
- Body Length 48 in
- Product Type Chair Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # 123648HLBV
- Zoro # G809252737
- UPC # 841776100231
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Body Length | 48 in |
Body Width | 36 in |
Overall Width | 36 in |
Overall Length | 48 in |
Details
Item | Chair Mat |
Color | Black |
Thickness | 0.08 in |
Material | PVC, Vinyl |
Product Type | Chair Mat |
Includes Lip | Yes |
Edge Style | Straight |
For Floor Type | Hard Floors |
Back Texture | Smooth |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.08 in, Overall Width 36 in, Overall Length 48 in, Material PVC, Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Body Length 48 in, Body Width 36 in, Includes Lip Yes, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Vinyl/Metal (493P22)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- FLOORTEX Phthalate Free Mat, HF, 45"x53" (FRPF1213425EV)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- FLOORTEX Chair Mat 39"x49", Contoured Shape, Clear, for Carpet (FR119923SR)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- FLOORTEX BioPVC Eco Friendly Reduced Carbon Chair Mats for Low Pile Carpets up to 1/4 - 45 x 53 (NRCMFLFG0003)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- Floortex Chair Mats