Shop All Chair Mats
Floortex
Black PVC Chair Mat
Mfr # 114553LLBV
Zoro # G609252739
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.09 in
- Material PVC, Vinyl
- Back Texture Studded
- For Floor Type Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # 114553LLBV
- Zoro # G609252739
- UPC # 841776100330
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Body Width | 45 in |
Body Length | 53 in |
Overall Width | 45 in |
Overall Length | 53 in |
Details
Item | Chair Mat |
Color | Black |
Thickness | 0.09 in |
Material | PVC, Vinyl |
Back Texture | Studded |
For Floor Type | Carpet |
Edge Style | Straight |
Body Shape | Rectangle |
Product Type | Chair Mat |
Maximum Carpet Thickness | 1/4 in |
Includes Lip | Yes |
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 45 in, Overall Length 53 in, Material PVC, Vinyl, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Body Length 53 in, Body Width 45 in, Includes Lip Yes, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FC123648HLBV)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- FLOORTEX Floortex Cleartex 1112123ER Ultimat Polycarbonate Square Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 48 X 48 In. (1112123ER)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Hard Floors - 46" x 60" (NRCMFLBS0004)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128919ER)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- Floortex Chair Mats