Shop All Anti-Fatigue Mats
Floortex
Anti-Fatigue Mat, Black, 39" L x
Mfr # FCA32039XBM
Zoro # G7733474
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Color Black
- Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA32039XBM
- Zoro # G7733474
- UPC # 841776100040
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 20" |
Length | 39" |
Details
Color | Black |
Item | Anti-Fatigue Mat |
Description
Floortex® AFS-TEX 3000X Anti-Fatigue Mat, Rectangular, 20 x 39, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- WEARWELL 24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X24BK)
- Floortex Anti-Fatigue Mats