Shop All Anti-Fatigue Mats
Floortex
Anti-Fatigue Mat, Black, 39" L x
Mfr # FCA32039BM
Zoro # G7733370
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 20"
- Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA32039BM
- Zoro # G7733370
- UPC # 874951007483
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 20" |
Length | 39" |
Details
Color | Black |
Item | Anti-Fatigue Mat |
Description
Floortex® AFS-TEX 3000 Anti-Fatigue Mat, Rectangular, 20 x 39, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- Floortex Anti-Fatigue Mats