Shop All Anti-Fatigue Mats
Floortex
Anti-Fatigue Mat, Black, 30 ft. L x
Mfr # FCA42030XBK
Zoro # G4228330
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft.
- Color Black
- Width 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA42030XBK
- Zoro # G4228330
- UPC # 841776100057
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 20 ft. |
Details
Color | Black |
Item | Anti-Fatigue Mat |
Description
Floortex® AFS-TEX 4000 Anti-Fatigue Mat, Rectangular, 20 x 30, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X8BK)
- Floortex Anti-Fatigue Mats