Shop All Anti-Fatigue Mats
Floortex
Anti-Fatigue Mat, Black, 30 ft. L x
Mfr # FCA22032XBK
Zoro # G4228425
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 30 ft.
- Width 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FCA22032XBK
- Zoro # G4228425
- UPC # 841776100026
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 20 ft. |
Details
Color | Black |
Item | Anti-Fatigue Mat |
Description
Floortex® AFS-TEX 2000X Anti-Fatigue Mat, Bespoke, 20 x 32, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X20CHV)
- Floortex Floor Mats