Shop All Chair Mats
Floortex
Advantagemat PVC Chair Mat HF 30"x48", Rectangular Shape, Clear, for Hard Floor
Mfr # FC127519EV
Zoro # G0052932
original price:
$40.29
8% off
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.07 in
- Material PVC, Vinyl
- For Floor Type Hard Floors
- Back Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FC127519EV
- Zoro # G0052932
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.07 in |
Material | PVC, Vinyl |
For Floor Type | Hard Floors |
Back Texture | Smooth |
Edge Style | Straight |
Product Type | Chair Mat |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.07 in, Overall Width 30 in, Overall Length 48 in, Material PVC, Vinyl, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Chair Mat 48"x118", Clear (FR1130023ER)
- FLOORTEX Advantagemat Pvc Rectangular Chair Mat For Hard Floor And Carpet Tiles 48 X 60 In. (1215020EV)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, for Carpet (FR1120025EV)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- Floortex Chair Mats