Shop All Anti-Fatigue Mats
Floortex
67" L x Anti-Microbial Polyurethane; Vinyl, 0.8" Thick
Mfr # FCA2367XVBK
Zoro # G001860105
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anti-Microbial Polyurethane; Vinyl
- Color Midnight Black
- Thickness 0.8"
- Width 23"
- Weight 8.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA2367XVBK
- Zoro # G001860105
- UPC # 841776101795
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 23" |
Length | 67" |
Details
Material | Anti-Microbial Polyurethane; Vinyl |
Color | Midnight Black |
Thickness | 0.8" |
Weight | 8.9 lbs |
Mat Shape | Rectangular |
Surface Material | Ribbed |
Application | Carpets; Hard Floors |
Description
Extra width active anti-fatigue mat manufactured from a unique formulation to provide the ultimate combination of comfort and body support. Designed to reduce the strain on feet, legs knees and back joints that can be caused through prolonged standing. Ideal for use where a larger lateral movement is required for prolonged standing at serving counters, reception desks, work stations, larger width standing desks and many more work or home environments. Optimum 0.8" gauge polyurethane construction relieves the strain of prolonged standing by providing a prime mix of mat compression and body support. The advanced standing surface includes multiple ribbed design features that encourage the regular foot movement and changes in standing position that can increase relief. Leather effect PVC cover for added durability and tactile comfort. A built-in active antimicrobial ingredient in the mat body and cover to protect the surface of the mat. Antimicrobial product protection will not wash off or wear away and is effective 24/7 for the life of the product. Anti-slip base for maximum stability in use. Non-toxic and phthalate free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, X-Large (MGTS-BL03-011)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW49-10)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- Floortex Anti-Fatigue Mats