Shop All Anti-Fatigue Mats
Floortex
6000X Extra-Long Active Anti-Fatigue Mat, Black, Polyurethane
Mfr # FLRFCA2471XVBK
Zoro # G901838433
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
- Length 23 in
- Mat Shape Rectangle
- Thickness .90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FLRFCA2471XVBK
- Zoro # G901838433
- UPC # 841776101795
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 23 in |
Width | 67 in |
Details
Material | Polyurethane |
Color | Black |
Item | 6000X Extra-Long Active Anti-Fatigue Mat |
Mat Shape | Rectangle |
Thickness | .90 in |
Application | Counter; Stand-up Desk; Workstation; Reception |
Description
Ideal for office or home use, AFS-TEX 6000X Active Anti-Fatigue Mat provides the ultimate standing surface, combining prolonged comfort and effective body support. It reduces the strain on feet, legs, knees and back joints that can be caused through prolonged standing. Advanced ergonomic features on the extra-wide surface with ribbed design encourages regular foot movement and changes in standing position that stimulate blood flow for reduced fatigue. Built-in, antimicrobial active ingredient protects the mat surface from microbial deterioration and is effective 24/7 for the life of the product so it is ideal for users who like to work without footwear. Nontoxic, phthalate-free mat is made of Premium Plus gauge, 0.8" polyurethane. Anti-slip base allows stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Floortex Floor Mats