Shop All Anti-Fatigue Mats
Floortex
36" L x Anti-Microbial Polyurethane; Polyester (Cover), 2" Thick
Mfr # FCA5XBK2535
Zoro # G7893167
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Anti-Microbial Polyurethane; Polyester (Cover)
- Thickness 2"
- Width 26"
- Weight 7.1 lbs
- Color Midnight Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA5XBK2535
- Zoro # G7893167
- UPC # 841776101771
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 26" |
Length | 36" |
Size | 26 x 36 |
Details
Material | Anti-Microbial Polyurethane; Polyester (Cover) |
Thickness | 2" |
Weight | 7.1 lbs |
Color | Midnight Black |
Application | Carpet; Hard Floors |
Mat Shape | Bespoke |
Surface Material | Carpet; Hard Floors |
Description
Floortex® AFS-TEX 5000 Anti-Fatigue Mat, Bespoke, 26 x 36, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- Floortex Floor Mats