Shop All Anti-Fatigue Mats
Floortex
36 in L x Polyurethane with fine polyester cover, 2 in Thick
Mfr # FCA5XBK2535
Zoro # G904391423
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane with fine polyester cover
- Color Black
- Width 26 in
- Weight 5
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA5XBK2535
- Zoro # G904391423
- UPC # 841776101771
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 26 in |
Length | 36 in |
Size of Drainage Holes | 36" x 26" |
Details
Material | Polyurethane with fine polyester cover |
Color | Black |
Item | Anti-Fatigue Mat,For Use With Standing D |
Weight | 5 |
Thickness | 2 in |
Application | For use with standing or height adjustable desks |
Description
Anti-Fatigue Mat,For Use With Standing D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XXL, 12PK (GL603DPC5X2)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- ERGODYNE White Class E Hard Hat Full Brim Ratchet (8971-LED)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Vacuum Pump Room Sign, Landscape (OS-NS-D-710-L-18858)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Tile Red, 4' x 33' (356759)
- Floortex Anti-Fatigue Mats