Shop All Anti-Fatigue Mats
Floortex
36 in L x Polyurethane with fine polyester cover, 2 in Thick
Mfr # FCA5XBK2535
Zoro # G7359060
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 26 in
- Material Polyurethane with fine polyester cover
- Color Black
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FCA5XBK2535
- Zoro # G7359060
- UPC # 841776101771
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 36 in |
Width | 26 in |
Details
Item | Anti-Fatigue Mat |
Material | Polyurethane with fine polyester cover |
Color | Black |
Thickness | 2 in |
Description
Mat,Anti-Fatigue,System 5000,26 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK5 (FF-400-17)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Individual Character Stencil 12" Number Set, PMC12-D (PMC12-D)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- Floortex Floor Mats