Shop All Anti-Fatigue Mats
Floortex
32" L x Polyurethane, 43/64" Thick
Mfr # FCA22032BK
Zoro # G2523993
original price:
$71.39
5% off
new price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Width 20"
- Thickness 43/64"
- Material Polyurethane
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA22032BK
- Zoro # G2523993
- UPC # 874951007469
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 32" |
Width | 20" |
Width and Length | 20 in x 32 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, X-Ray Detectable No, Width 20 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series AFS-TEX System 2000, Thickness 43/64 in, Thermally Insulating No, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle, Length 32 in, Mat Product Type Antifatigue Mat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- BIBB HOME Trellis Embossed Anti Fatigue Foam Kitchen Mat - 18x30 - Kitchen Mat - Silver (5485SIL2PK)
- Floortex Anti-Fatigue Mats