Shop All Anti-Fatigue Mats
Floortex
3000X Anti-Fatigue Mat, Ebony, Polyester; Polyurethane
Mfr # FLRFCA32039XBM
Zoro # G601838269
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Polyurethane
- Thickness .80 in
- Mat Shape Rectangle
- Width 20 in
- Color Ebony
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FLRFCA32039XBM
- Zoro # G601838269
- UPC # 841776100040
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 20 in |
Length | 39 in |
Details
Material | Polyester; Polyurethane |
Thickness | .80 in |
Item | 3000X Anti-Fatigue Mat |
Mat Shape | Rectangle |
Color | Ebony |
Description
AFS-TEX System 3000X features the unique AFS-TEX Anti-Fatigue formulation combines standing comfort and body support. Extra-high gauge (20mm) polyurethane construction provides a cushioned yet supportive standing surface. It reduces the strain on feet, legs knees and back joints caused through prolonged standing. Fine antimicrobial polyester covering features added tactile comfort. Advanced standing surface includes multiple foot massage de-bossed features. Mat contains an active antimicrobial ingredient to protect the product from microbial deterioration. It is effective 24/7 for the life of the product. Anti-slip base provides maximum stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- Floortex Floor Mats