Shop All Anti-Fatigue Mats
Floortex
24" L x Polyurethane, 43/64" Thick
Mfr # FCA21624BK
Zoro # G2523969
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 16"
- Thickness 43/64"
- Material Polyurethane
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FCA21624BK
- Zoro # G2523969
- UPC # 874951007445
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 24" |
Width | 16" |
Width and Length | 16 in x 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, X-Ray Detectable No, Width 16 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series AFS-TEX System 2000, Thickness 43/64 in, Thermally Insulating No, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle, Length 2 ft, Mat Product Type Antifatigue Mat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88586)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- Floortex Anti-Fatigue Mats