Shop All Anti-Fatigue Mats
Floortex
24" L x Anti-Microbial Polyurethane, 0.7" Thick
Mfr # FCA21624BK
Zoro # G402694750
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anti-Microbial Polyurethane
- Weight 4.5 lbs
- Thickness 0.7"
- Mat Shape Rectangular
- Size 16 x 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA21624BK
- Zoro # G402694750
- UPC # 874951007445
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Size | 16 x 24 |
Length | 24" |
Width | 16" |
Details
Material | Anti-Microbial Polyurethane |
Weight | 4.5 lbs |
Thickness | 0.7" |
Mat Shape | Rectangular |
Color | Midnight Black |
Application | Carpets/Hard Floors |
Surface Material | Leather Effect Vinyl |
Description
Unique AFS-TEX anti-fatigue formulation combines the ultimate combination of standing comfort and body support. Ergonomically designed print style to encourage regular foot movement that will stimulate blood flow and increase the body's metabolism. Contains an active antimicrobial ingredient to protect the product from microbial deterioration. Beveled edge and anti-slip base for stability in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER HazProof Boots Size 11 (WPL672-11)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_18x24 (T1-1017-EG_18x24)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- WEARWELL 36 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X36CHV)
- Floortex Anti-Fatigue Mats